M4 x 9 mm OD Zinc Plated Finish 140HV Steel Flat Washers, 100 pk.

FABORY| Zoro #: G0781103| Mfr #: M38130.040.0001

$1.45 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Basic Material: Steel
Fastener Finish: Zinc Plated
Item: Flat Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0781103 Mfr #: M38130.040.0001
Washer Basic Material: SteelFastener Finish: Zinc Plated
Item: Flat WasherFlat Washer Type: Flat Washer
Washer Inside Dia.: 4.30mmThickness Tolerance: +/-0.10mm
Washer Outside Dia.: 9.00mmWasher Material Grade: 140HV
Package Quantity: 100Vickers Hardness: 140
System of Measurement: MetricWasher Standards: DIN125-1A
Fits Bolt Sizes: M4Thickness: 0.80mm
Country of Origin (subject to change): Multiple

Description

Flat Washer, Steel, Metric, Washer Material Grade 140HV, Fastener Finish Zinc Plated, Fits Bolt Sizes M4, Washer Inside Dia. 4.30mm, Washer Outside Dia. 9.00mm, Thickness 0.80mm, Thickness Tolerance +/-0.10mm, Washer Standards DIN 125A, Package Quantity 100

Reviews