M7 x 14 mm OD Zinc Plated Finish 140HV Steel Flat Washers, 100 pk.

FABORY| Zoro #: G0410995| Mfr #: M38130.070.0001

$2.08 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Basic Material: Steel
Fastener Finish: Zinc Plated
Item: Flat Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0410995 Mfr #: M38130.070.0001
Washer Basic Material: SteelFastener Finish: Zinc Plated
Item: Flat WasherFlat Washer Type: Flat Washer
Washer Inside Dia.: 7.40mmThickness Tolerance: +/-0.20mm
Washer Outside Dia.: 14.00mmWasher Material Grade: 140HV
Package Quantity: 100Vickers Hardness: 140
System of Measurement: MetricWasher Standards: DIN125-1A
Fits Bolt Sizes: M7Thickness: 1.60mm
Country of Origin (subject to change): Multiple

Description

Flat Washer, Steel, Metric, Washer Material Grade 140HV, Fastener Finish Zinc Plated, Fits Bolt Sizes M7, Washer Inside Dia. 7.40mm, Washer Outside Dia. 14.00mm, Thickness 1.60mm, Thickness Tolerance +/-0.20mm, Washer Standards DIN 125A, Package Quantity 100

Reviews