Flat Washer, Metric, Zinc Plated, M10, PK100
- Zoro #: G9902280
- Mfr #: M38400.100.0030
$4.63
($0.05/unit)
- Washer Inside Dia.: 10.5 mm
- Washer Basic Material: Steel
- Temp. (F): -58 Degrees to 302 Degrees F
Fabory #M38400.100.0030 Specifications
| |
Washer Inside Dia.: 10.5 mm | Washer Basic Material: Steel |
Temp. (F): -58 Degrees to 302 Degrees F | Approx. Pkg. Qty.: 100 |
Package Quantity: 100 | Item: Flat Washer |
Application: General Purpose | Washer Material Grade: Not Graded |
System of Measurement: Metric | Color: Silver |
Fastener Finish: Zinc | Washer Outside Dia.: 30 mm |
Fits Bolt Sizes: M10 | Thickness: 1.5 mm |
Country of Origin (subject to change): Multiple |
Description
Flat Washer, Steel, Metric, Washer Material Grade Not Graded, Fastener Finish Zinc Plated, Fits Bolt Sizes M10, Washer Inside Dia. 10.5 mm, Washer Outside Dia. 30 mm, Thickness 1.5 mm, Temp. (F) -58 Degrees to 302 Degrees F, Color Silver, Package Quantity 100