Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Flat Washer, Metric, Zinc Plated, M10, PK100

  • Zoro #: G9902335
  • Mfr #: M38400.100.0035
$6.61 ($0.07/unit)
  • Fastener Finish: Zinc
  • System of Measurement: Metric
  • Washer Material Grade: Not Graded
See full product details
Orders over $75 ship free.

Fabory #M38400.100.0035 Specifications

  • Zoro #: G9902335
  • Mfr #: M38400.100.0035
Fastener Finish: Zinc System of Measurement: Metric
Washer Material Grade: Not Graded Color: Silver
Fits Bolt Sizes: M10 Item: Flat Washer
Washer Inside Dia.: 10.5 mm Package Quantity: 100
Application: General Purpose Washer Basic Material: Steel
Washer Outside Dia.: 35 mm Thickness: 1.5 mm
Temp. (F): -58 Degrees to 302 Degrees F Approx. Pkg. Qty.: 100
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Flat Washer, Steel, Metric, Washer Material Grade Not Graded, Fastener Finish Zinc Plated, Fits Bolt Sizes M10, Washer Inside Dia. 10.5 mm, Washer Outside Dia. 35 mm, Thickness 1.5 mm, Temp. (F) -58 Degrees to 302 Degrees F, Color Silver, Package Quantity 100

Reviews of Fabory #M38400.100.0035