Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Grooved Pin, A, Zinc, 1 1/2x0.19, Pk10

FABORY| Zoro #: G0721357| Mfr #: U39710.018.0150

$3.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Single Shear Strength (PSI): 64,000
Type: Type A
Item: Grooved Taper Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0721357 Mfr #: U39710.018.0150
Single Shear Strength (PSI): 64,000Type: Type A
Item: Grooved Taper PinLarge End Dia.: 0.198"
Large End Dia. Tolerance: +/-0.0025"Package Quantity: 10
Length Tolerance: +/-0.010"Overall Length: 1-1/2"
Small End Dia.: 0.1875"Material: Low carbon steel
Finish: zincSingle Shear Strength (Lbs.): 54,000
Rockwell Hardness: B85Small End Dia. Tolerance: +/-0.003"
Country of Origin (subject to change): Multiple

Description

Grooved Pin, Type A, Low Carbon Steel, Finish Zinc Plated, Overall Length 1 1/2 In, Large End Dia. 0.197 In, Small End Dia. 0.1875 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance +/-0.0025 In, Small End Dia. Tolerance +/-0.003 In, Single Shear Strength 64,000 PSI, Single Shear Strength 54,000 Lbs., Rockwell Hardness B85, Package Quantity 10

Reviews