KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grooved Pin, E, 1 1/2 Lx0.197D, PK10

FABORY| Zoro #: G0712284| Mfr #: U39750.018.0150

$5.74 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Single Shear Strength (PSI): -
Type: Type E
Item: Half Length Grooved Center Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0712284 Mfr #: U39750.018.0150
Single Shear Strength (PSI): -Type: Type E
Item: Half Length Grooved Center PinLarge End Dia.: 0.197"
Large End Dia. Tolerance: +/-0.0025"Package Quantity: 10
Length Tolerance: +/-0.010"Overall Length: 1-1/2"
Small End Dia.: 0.1875"Double Shear Strength (Lbs.): 3310
Material: Low carbon steelFinish: zinc
Rockwell Hardness: B85Small End Dia. Tolerance: +/-0.003"
Country of Origin (subject to change): Multiple

Description

Grooved Pin, Type E, Low Carbon Steel, Finish Zinc Plated, Overall Length 1 1/2 In, Large End Dia. 0.197 In, Small End Dia. 0.1875 In, Length Tolerance +/-0.010 In, Large End Dia. Tolerance +/-0.0025 In, Small End Dia. Tolerance +/-0.003 In, Double Shear Strength 3310 Lbs., Rockwell Hardness B85, Package Quantity 10

Reviews