Zoro Select
Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Alloy Steel Plain, 900 PK
Mfr # B70650.025.0150
Zoro # G1207269
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Hollow Block; Brick
- Anchor Diameter 1/4"
- Material Alloy Steel
- Finish Plain
- Drill Bit Size 1/4"
Explore More Products
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 2" L, Alloy Steel Plain, 800 PK B70650.025.0200
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1-1/4" L, Alloy Steel Plain, 1100 PK B70650.025.0125
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK 1024ADSPF
- ZORO SELECT Nail Drive Anchor, 1/8" Dia., 1/4" L, Aluminum 1000 PK 05250AUA
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 3/8" L, Aluminum 1000 PK 14375ABA
- ZORO SELECT Tire Wire Pin Anchor, 1/2" Dia., 3" L, Alloy Steel Zinc Plated, 25 PK 5048ADSPR
- ZORO SELECT Nail Drive Anchor, 1/8" Dia., 5/32" L, Aluminum 1000 PK 05156AUA
- ZORO SELECT Nail Drive Anchor, 1/8" Dia., 5/32" L, Aluminum 1000 PK 05156ACSS
- ZORO SELECT Tire Wire Pin Anchor, 1/4" Dia., 2-1/2" L, Alloy Steel Zinc Plated, 100 PK 1440ADSPR
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 3" L, Nylon 100 PK 04080
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 2" L, Nylon Plain, 100 PK 02563-PWR
- Zoro Select Concrete Anchors