October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

1-1/4"-7 x 5" Grade 5 UNC (Coarse) Hex Head Cap Screw

  • Zoro #: G0074265
  • Mfr #: U01000.125.0500

$14.21

Details
  • Fastener Thread Type: UNC (Coarse)
  • Proof Load: 74,000 to 85,000 psi
  • Screw Grade/Class: Grade 5
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fabory #U01000.125.0500 Specifications

  • Zoro #: G0074265
  • Mfr #: U01000.125.0500
Fastener Thread Type: UNC (Coarse) Proof Load: 74,000 to 85,000 psi
Screw Grade/Class: Grade 5 Head Height: 25/32"
Head Width: 1-7/8" Min. Thread Length: 2-3/4"
Head Type: Hex Dia./Thread Size: 1-1/4"-7
Rockwell Hardness: C19 to C30 Thread Style: Partially Threaded
System of Measurement: Inch Item: Hex Head Cap Screw
Material Grade: Grade 5 Thread Type: UNC (Coarse)
Cap Screw Type: Hex Head Cap Screw Fastener Thread Direction: Right Hand
Fastener Thread Style: Partially Threaded Temp. Range: -58 Degrees to 302 Degrees F
Thread Direction: Right Hand Fastener Industry Standards: ASME B18.2.1
Fastener Length: 5" Fastener Finish: Plain
Thread Size: 1-1/4"-7 Tensile Strength: 105,000 to 120,000 psi
Basic Material: Steel Screw Industry Standards: ASME B18.2.1
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1-1/4 In.-7, Fastener Length 5 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2-3/4 In., Head Height 25/32 In., Head Width 1-7/8 In.

Reviews of Fabory #U01000.125.0500