Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

1-1/4"-7 x 6" Grade 5 UNC (Coarse) Hex Head Cap Screw

  • Zoro #: G0074256
  • Mfr #: U01000.125.0600

$15.30

Details
  • Min. Thread Length: 2-3/4"
  • Screw Grade/Class: Grade 5
  • Basic Material: Steel
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fabory #U01000.125.0600 Specifications

  • Zoro #: G0074256
  • Mfr #: U01000.125.0600
Min. Thread Length: 2-3/4" Screw Grade/Class: Grade 5
Basic Material: Steel Thread Style: Partially Threaded
Dia./Thread Size: 1-1/4"-7 Head Type: Hex
Rockwell Hardness: C19 to C30 Screw Industry Standards: ASME B18.2.1
Fastener Length: 6" Tensile Strength: 105,000 to 120,000 psi
Temp. Range: -58 Degrees to 302 Degrees F Fastener Finish: Plain
Proof Load: 74,000 to 85,000 psi Thread Size: 1-1/4"-7
Head Width: 1-7/8" Item: Hex Head Cap Screw
Thread Type: UNC (Coarse) Thread Direction: Right Hand
Head Height: 25/32" System of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1-1/4 In.-7, Fastener Length 6 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2-3/4 In., Head Height 25/32 In., Head Width 1-7/8 In.

Reviews of Fabory #U01000.125.0600