Zoro Select
Grade 5, 1-1/4"-7 Hex Head Cap Screw, Black Oxide Steel, 7 in L
Mfr # U01000.125.0700
Zoro # G0103096
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1-1/4"-7
- Head Width 1-7/8 in
- Drive External Hex
- Material Grade/Class Grade 5
Explore More Products
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 7-1/2 in L U04360.101.0750
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 60 mm L, 25 PK M55000.100.0060
- ZORO SELECT Not Graded, M16-2.00 Hex Head Cap Screw, Plain Stainless Steel, 160 mm L, 5 PK M55010.160.0160
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2 in L, 25 PK U04104.043.0200
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 8 in L, 25 PK B51000.075.0800
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 4-1/2 in L, 5 PK U04104.087.0450
- ZORO SELECT Grade 5, 1-1/4"-7 Hex Head Cap Screw, Zinc Plated Steel, 6-1/2 in L U01200.125.0650
- ZORO SELECT Grade 8, 1-1/8"-7 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 2-3/4 in L, 35 PK 11244CH8O
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 10 PK N01000.050.0225
- ZORO SELECT Class 10.9, M16-2.00 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 10 PK M04110.160.0120
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 5 PK U55010.075.0350
- Zoro Select Hex Head Cap Screws