Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1-1/8"-7 x 2" Grade 5 UNC (Coarse) Hex Head Cap Screw

  • Zoro #: G0074280
  • Mfr #: U01000.112.0200

$6.33

Details
  • Basic Material: Steel
  • Cap Screw Type: Hex Head Cap Screw
  • Fastener Thread Direction: Right Hand
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fabory #U01000.112.0200 Specifications

  • Zoro #: G0074280
  • Mfr #: U01000.112.0200
Basic Material: Steel Cap Screw Type: Hex Head Cap Screw
Fastener Thread Direction: Right Hand Thread Type: UNC (Coarse)
Rockwell Hardness: C19 to C30 Screw Industry Standards: ASME B18.2.1
Item: Hex Head Cap Screw Head Height: 11/16"
Fastener Finish: Plain Tensile Strength: 105,000 to 120,000 psi
Dia./Thread Size: 1-1/8"-7 System of Measurement: Inch
Temp. Range: -58 Degrees to 302 Degrees F Fastener Industry Standards: ASME B18.2.1
Thread Direction: Right Hand Min. Thread Length: 2"
Head Type: Hex Fastener Thread Style: Fully Threaded
Fastener Thread Type: UNC (Coarse) Proof Load: 74,000 to 85,000 psi
Thread Size: 1-1/8"-7 Thread Style: Fully Threaded
Material Grade: Grade 5 Fastener Length: 2"
Screw Grade/Class: Grade 5 Head Width: 1-11/16"
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1-1/8 In.-7, Fastener Length 2 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 In., Head Height 11/16 In., Head Width 1-11/16 In.

Reviews of Fabory #U01000.112.0200