Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/8"-7 x 5-1/2" Grade 5 UNC (Coarse) Hex Head Cap Screw

  • Zoro #: G0074271
  • Mfr #: U01000.112.0550
$11.11
  • Thread Direction: Right Hand
  • Rockwell Hardness: C19 to C30
  • Min. Thread Length: 2 1/2 in
See full product details
Orders over $75 ship free.

Fabory #U01000.112.0550 Specifications

  • Zoro #: G0074271
  • Mfr #: U01000.112.0550
Thread Direction: Right Hand Rockwell Hardness: C19 to C30
Min. Thread Length: 2 1/2 in Fastener Length: 5 1/2 in
Fastener Industry Standards: ASME B18.2.1 Material Grade: Grade 5
Fastener Finish: Plain Thread Size: 1-1/8"-7
Head Width: 1 11/16 in Thread Type: UNC (Coarse)
Dia./Thread Size: 1-1/8"-7 Head Type: Hex
System of Measurement: Inch Fastener Thread Style: Partially Threaded
Cap Screw Type: Hex Head Cap Screw Basic Material: Steel
Fastener Thread Direction: Right Hand Item: Hex Head Cap Screw
Proof Load: 74,000 to 85,000 psi Tensile Strength: 105,000 to 120,000 psi
Fastener Thread Type: UNC (Coarse) Temp. Range: -58 Degrees to 302 Degrees F
Thread Style: Partially Threaded Screw Grade/Class: Grade 5
Head Height: 11/16 in Screw Industry Standards: ASME B18.2.1
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1-1/8 In.-7, Fastener Length 5 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2 1/2 in, Head Height 11/16 in, Head Width 1 11/16 in

Reviews of Fabory #U01000.112.0550