Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/8"-7 x 9" Grade 8 UNC (Coarse) Hex Head Cap Screw

  • Zoro #: G0074229
  • Mfr #: U04100.112.0900
$17.97
  • Fastener Industry Standards: ASME B18.2.1
  • Head Height: 11/16 in
  • Temp. Range: -58 Degrees to 302 Degrees F
See full product details
Orders over $75 ship free.

Fabory #U04100.112.0900 Specifications

  • Zoro #: G0074229
  • Mfr #: U04100.112.0900
Fastener Industry Standards: ASME B18.2.1 Head Height: 11/16 in
Temp. Range: -58 Degrees to 302 Degrees F Thread Type: UNC (Coarse)
Screw Industry Standards: ASME B18.2.1 Item: Hex Head Cap Screw
Fastener Finish: Plain Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 1-1/8"-7 Basic Material: Steel
Thread Size: 1-1/8"-7 Fastener Thread Style: Partially Threaded
Thread Direction: Right Hand Fastener Thread Direction: Right Hand
Rockwell Hardness: C33 to C39 Cap Screw Type: Hex Head Cap Screw
Proof Load: 120,000 psi System of Measurement: Inch
Tensile Strength: 150,000 psi Min. Thread Length: 2 3/4 in
Thread Style: Partially Threaded Head Width: 1 11/16 in
Screw Grade/Class: Grade 8 Head Type: Hex
Fastener Length: 9 in Material Grade: Grade 8
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1-1/8 In.-7, Fastener Length 9 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 2-3/4 In., Head Height 11/16 In., Head Width 1-11/16 In.

Reviews of Fabory #U04100.112.0900