Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

3/8"-16 x 3-3/4" Grade 8 UNC (Coarse) Hex Head Cap Screws, 25 pk.

  • Zoro #: G0074238
  • Mfr #: U04100.037.0375

$21.63 ($0.87/unit)

Details
  • Min. Thread Length: 1"
  • Basic Material: Steel
  • Thread Direction: Right Hand
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fabory #U04100.037.0375 Specifications

  • Zoro #: G0074238
  • Mfr #: U04100.037.0375
Min. Thread Length: 1" Basic Material: Steel
Thread Direction: Right Hand Fastener Finish: Plain
Thread Type: UNC (Coarse) System of Measurement: Inch
Temp. Range: -58 Degrees to 302 Degrees F Item: Hex Head Cap Screw
Fastener Length: 3-3/4" Dia./Thread Size: 3/8"-16
Tensile Strength: 150,000 psi Head Width: 9/16"
Head Height: 15/64" Thread Size: 3/8"-16
Proof Load: 120,000 psi Screw Industry Standards: ASME B18.2.1
Rockwell Hardness: C33 to C39 Screw Grade/Class: Grade 8
Thread Style: Partially Threaded Head Type: Hex
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 3-3/4 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 In., Head Height 15/64 In., Head Width 9/16 In., Package Quantity 25

Reviews of Fabory #U04100.037.0375