Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hex Lag Scr, 1/4In, 2-1/2In.L, 18-8SS, PK750

  • Zoro #: G0050745
  • Mfr #: B51900.025.0250

$255.85 ($0.34/unit)

  • Meets/Exceeds: ASME B18.2.1
  • Screw Size: 1/4"
  • Material: 18-8 Stainless Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #B51900.025.0250 Specifications

  • Zoro #: G0050745
  • Mfr #: B51900.025.0250
Meets/Exceeds: ASME B18.2.1 Screw Size: 1/4"
Material: 18-8 Stainless Steel Finish: Plain
Item: Hex Head Lag Screws Grade: 1135
Length: 2-1/2" Size: 1/4"
Package Quantity: 750 Thread Style: Partially Threaded
System of Measurement: Inch Hex Size: 7/16"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Lag Screws,18-8 Stainless Steel,Finish Plain,Size 1/4 In.,Length 2-1/2 In.,Thread Style Partially Threaded,Screw Size 1/4 In.,Hex Size 7/16 In.,Meets/Exceeds ASME B18.2.1,Package Quantity 750

Reviews of Fabory #B51900.025.0250