Zoro Select
Lag Screw, 1/2 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK
Mfr # U08450.050.0250
Zoro # G1213317
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Drive External Hex
- Drive Size 3/4 in
- Material Steel
- Finish Hot Dipped Galvanized
Explore More Products
- ZORO SELECT Lag Screw, 1/4 in, 2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 900 PK B08450.025.0200
- ZORO SELECT Lag Screw, 3/8 in, 8 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK U08450.037.0800
- ZORO SELECT Lag Screw, 3/8 in, 3 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 50 PK U08450.037.0300
- ZORO SELECT Lag Screw, 1/2 in, 3-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 25 PK U08450.050.0350
- ZORO SELECT Lag Screw, 1/4 in, 2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK U08450.025.0200
- ZORO SELECT Lag Screw, 3/8 in, 9 in, Steel, Zinc Plated Hex Hex Drive, 50 PK 37144L
- ZORO SELECT Lag Screw, 1/2 in, 3-1/2 in, Steel, Galvanized Hex Hex Drive, 100 PK 5056LG
- ZORO SELECT Lag Screw, 1/4 in, 4 in, Steel, Galvanized Hex Hex Drive, 300 PK 1464LG
- ZORO SELECT Lag Screw, 5/8 in, 8 in, Steel, Zinc Plated Hex Hex Drive, 30 PK 62128L
- ZORO SELECT Lag Screw, 5/16 in, 2-1/2 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK U08450.031.0250
- L.H. DOTTIE Lag Screw, 1/2 in, 2-1/2 in, Steel, Zinc Plated Hex Hex Drive, 50 PK LAG12212
- Zoro Select Lag Screws