BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Hex Lag Screw, 1/2x3 1/2 In L, PK25

FABORY| Zoro #: G0666757| Mfr #: U08280.050.0350

$11.22 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Low carbon steel
Package Quantity: 25
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0666757 Mfr #: U08280.050.0350
Material: Low carbon steelPackage Quantity: 25
System of Measurement: InchGrade: 2
Hex Size: 3/4"Length: 3-1/2"
Finish: zinc platedThread Style: Partially Threaded
Screw Size: 1/2"Size: 1/2"
Meets/Exceeds: ASME B18.2.1Country of Origin (subject to change): Multiple

Description

Hex Head Lag Screw, Low Carbon Steel, Finish Zinc Plated, Grade 1, Size 1/2 In., Length 3-1/2 In., Screw Size 1/2 In., Hex Size 3/4 In., Meets/Exceeds ASME B18.2.1, Package Quantity 25

Reviews