Hex Lag Screw, 1/4x1 1/2 L, PK100

FABORY| Zoro #: G0584385| Mfr #: U08280.025.0150

$6.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Low carbon steel
Package Quantity: 100
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0584385 Mfr #: U08280.025.0150
Material: Low carbon steelPackage Quantity: 100
System of Measurement: InchGrade: 2
Hex Size: 7/16"Length: 1-1/2"
Finish: zinc platedThread Style: Partially Threaded
Screw Size: 1/4"Size: 1/4"
Meets/Exceeds: ASME B18.2.1Country of Origin (subject to change): Multiple

Description

Hex Head Lag Screw, Low Carbon Steel, Finish Zinc Plated, Grade 1, Size 1/4 In., Length 1-1/2 In., Screw Size 1/4 In., Hex Size 7/16 In., Meets/Exceeds ASME B18.2.1, Package Quantity 100

Reviews