Hex Lag Screw, 1/4x1 1/4 L, PK100

FABORY| Zoro #: G2324156| Mfr #: U08450.025.0125

$4.73 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Size: 1/4"
Meets/Exceeds: ASME B18.2.1
Item: Hex Head Lag Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2324156 Mfr #: U08450.025.0125
Screw Size: 1/4"Meets/Exceeds: ASME B18.2.1
Item: Hex Head Lag ScrewLength: 1-1/4"
Size: 1/4"Package Quantity: 100
Grade: 2System of Measurement: Inch
Material: Low carbon steelFinish: Hot Dipped Galvanized
Hex Size: 7/16"Country of Origin (subject to change): Multiple

Description

Hex Head Lag Screw, Low Carbon Steel, Finish Hot Dipped Galvanized, Grade 1, Size 1/4 In., Length 1-1/4 In., Screw Size 1/4 In., Hex Size 7/16 In., Meets/Exceeds ASME B18.2.1, Package Quantity 100

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews