STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Hex Lag Screw, 18-8, 3/8x2 1/2, PK25

FABORY| Zoro #: G1201812| Mfr #: U51900.037.0250

$21.78 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Size: 3/8"
Meets/Exceeds: ASME B18.2.1
Item: Hex Head Lag Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1201812 Mfr #: U51900.037.0250
Screw Size: 3/8"Meets/Exceeds: ASME B18.2.1
Item: Hex Head Lag ScrewLength: 2-1/2"
Size: 3/8"Package Quantity: 25
Grade: -System of Measurement: Inch
Material: 18-8 Stainless SteelFinish: Plain
Hex Size: 9/16"Thread Style: Partially Threaded
Country of Origin (subject to change): Multiple

Description

Hex Head Lag Screw, 18-8 Stainless Steel, Finish Plain, Size 3/8 In., Length 2-1/2 In., Screw Size 3/8 In., Hex Size 9/16 In., Meets/Exceeds ASME B18.2.1, Package Quantity 25

Reviews