Hex Lag Screw, 3/8x1 3/4 L, PK100

FABORY| Zoro #: G2015876| Mfr #: U08280.037.0175

$14.31 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: Inch
Material: Low carbon steel
Length: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2015876 Mfr #: U08280.037.0175
System of Measurement: InchMaterial: Low carbon steel
Length: 1-3/4"Finish: zinc plated
Screw Size: 3/8"Package Quantity: 100
Hex Size: 9/16"Size: 3/8"
Meets/Exceeds: ANSI/ASME B18.2.1Grade: 2
Country of Origin (subject to change): Multiple

Description

Hex Head Lag Screw, Low Carbon Steel, Finish Zinc Plated, Grade 1, Size 3/8 In., Length 1-3/4 In., Screw Size 3/8 In., Hex Size 9/16 In., Meets/Exceeds ANSI/ASME B18.2.1, Package Quantity 100

Reviews