STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Hex Lag Screw, 3/8x4 1/2 In L, PK50

FABORY| Zoro #: G2364467| Mfr #: U08280.037.0450

$12.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: Inch
Material: Low carbon steel
Length: 4-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2364467 Mfr #: U08280.037.0450
System of Measurement: InchMaterial: Low carbon steel
Length: 4-1/2"Finish: zinc plated
Screw Size: 3/8"Package Quantity: 50
Hex Size: 9/16"Size: 3/8"
Meets/Exceeds: ASME B18.2.1Grade: 2
Country of Origin (subject to change): Multiple

Description

Hex Head Lag Screw, Low Carbon Steel, Finish Zinc Plated, Grade 1, Size 3/8 In., Length 4-1/2 In., Screw Size 3/8 In., Hex Size 9/16 In., Meets/Exceeds ASME B18.2.1, Package Quantity 50

Reviews