Zoro Select
Lag Screw, 3/8 in, 4 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK
Mfr # U08280.037.0400
Zoro # G2032992
$28.04
50% off
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Drive External Hex
- Drive Size 9/16 in
- Material Steel
- Finish Zinc Plated
Explore More Products
- ZORO SELECT Lag Screw, 1/2 in, 4-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK U08280.050.0450
- ZORO SELECT Lag Screw, 3/8 in, 2-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK U08280.037.0250
- ZORO SELECT Lag Screw, 1/2 in, 1-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK U08280.050.0150
- ZORO SELECT Lag Screw, 5/8 in, 7 in, Steel, Zinc Plated Hex External Hex Drive, 25 PK U08280.062.0700
- ZORO SELECT Lag Screw, 3/8 in, 2-1/2 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 325 PK B51900.037.0250
- ZORO SELECT Lag Screw, 1/4 in, 1 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 100 PK U08450.025.0100
- ZORO SELECT Lag Screw, 5/16 in, 6 in, 18-8 Stainless Steel, Plain Hex External Hex Drive, 10 PK U51900.031.0600
- ZORO SELECT Lag Screw, 1/2 in, 1-3/4 in, 18-8 Stainless Steel, Hex Hex Drive, 50 PK 5028L188
- ZORO SELECT Lag Screw, 5/8 in, 3-1/2 in, 18-8 Stainless Steel, Hex Hex Drive, 25 PK 6256L188
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 5 in, Galvanized Hex Hex Drive A0360240500G
- ZORO SELECT Lag Screw, 1/4 in, 1-1/2 in, Steel, Zinc Plated Hex Hex Drive, 1000 PK 1424L
- Zoro Select Lag Screws