Hex Lag Screw, 5/16x1 3/4 L, PK100

FABORY| Zoro #: G0761923| Mfr #: U08280.031.0175

$11.74 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: Inch
Material: Low carbon steel
Length: 1-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0761923 Mfr #: U08280.031.0175
System of Measurement: InchMaterial: Low carbon steel
Length: 1-3/4"Finish: zinc plated
Screw Size: 5/16"Package Quantity: 100
Hex Size: 1/2"Size: 5/16"
Meets/Exceeds: ANSI/ASME B18.2.1Grade: 2
Country of Origin (subject to change): Multiple

Description

Hex Head Lag Screw, Low Carbon Steel, Finish Zinc Plated, Grade 1, Size 5/16 In., Length 1-3/4 In., Screw Size 5/16 In., Hex Size 1/2 In., Meets/Exceeds ANSI/ASME B18.2.1, Package Quantity 100

Reviews