Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Hex Lag Screw, 5/16x3 1/2 L, PK50

FABORY| Zoro #: G1119991| Mfr #: U08280.031.0350

$8.85 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Low carbon steel
Package Quantity: 50
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1119991 Mfr #: U08280.031.0350
Material: Low carbon steelPackage Quantity: 50
System of Measurement: InchGrade: 2
Hex Size: 1/2"Length: 3-1/2"
Finish: zinc platedThread Style: Partially Threaded
Screw Size: 5/16"Size: 5/16"
Meets/Exceeds: ASME B18.2.1Country of Origin (subject to change): Multiple

Description

Hex Head Lag Screw, Low Carbon Steel, Finish Zinc Plated, Grade 1, Size 5/16 In., Length 3-1/2 In., Screw Size 5/16 In., Hex Size 1/2 In., Meets/Exceeds ASME B18.2.1, Package Quantity 50

Reviews