Hex Lag Screw, Galv, 1/2x2 L, PK50

FABORY| Zoro #: G1394635| Mfr #: U08450.050.0200

$17.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Low carbon steel
Package Quantity: 50
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1394635 Mfr #: U08450.050.0200
Material: Low carbon steelPackage Quantity: 50
System of Measurement: InchGrade: 2
Hex Size: 3/4"Length: 2"
Finish: Hot Dipped GalvanizedThread Style: Partially Threaded
Screw Size: 1/2"Size: 1/2"
Meets/Exceeds: ANSI/ASME B18.2.1Country of Origin (subject to change): Multiple

Description

Hex Head Lag Screw, Low Carbon Steel, Finish Hot Dipped Galvanized, Grade 1, Size 1/2 In., Length 2 In., Screw Size 1/2 In., Hex Size 3/4 In., Meets/Exceeds ANSI/ASME B18.2.1, Package Quantity 50

Reviews