LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Hex Lag Screw, Galv, 3/4x4 L, PK20

FABORY| Zoro #: G0877852| Mfr #: U08450.075.0400

$34.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Low carbon steel
Package Quantity: 20
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0877852 Mfr #: U08450.075.0400
Material: Low carbon steelPackage Quantity: 20
System of Measurement: InchGrade: 2
Hex Size: 1-1/8"Length: 4"
Finish: Hot Dipped GalvanizedThread Style: Partially Threaded
Screw Size: 3/4"Size: 3/4"
Meets/Exceeds: ANSI/ASME B18.2.1Country of Origin (subject to change): Multiple

Description

Hex Head Lag Screw, Low Carbon Steel, Finish Hot Dipped Galvanized, Grade 1, Size 3/4 In., Length 4 In., Screw Size 3/4 In., Hex Size 1-1/8 In., Meets/Exceeds ANSI/ASME B18.2.1, Package Quantity 20

Reviews