Hex Lag Screw, Galv, 3/4x6 L, PK20

FABORY| Zoro #: G0595497| Mfr #: U08450.075.0600

$70.63 /pk

This item ships free. Details.Standard ground shipping.
Details:
Material: Low carbon steel
Package Quantity: 20
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0595497 Mfr #: U08450.075.0600
Material: Low carbon steelPackage Quantity: 20
System of Measurement: InchGrade: 2
Hex Size: 1-1/8"Length: 6"
Finish: Hot Dipped GalvanizedThread Style: Partially Threaded
Screw Size: 3/4"Size: 3/4"
Meets/Exceeds: ANSI/ASME B18.2.1Country of Origin (subject to change): Multiple

Description

Hex Head Lag Screw, Low Carbon Steel, Finish Hot Dipped Galvanized, Grade 1, Size 3/4 In., Length 6 In., Screw Size 3/4 In., Hex Size 1-1/8 In., Meets/Exceeds ANSI/ASME B18.2.1, Package Quantity 20

Reviews