Hex Lag Screw, Galv, 5/16x6 L, PK50

FABORY| Zoro #: G1795525| Mfr #: U08450.031.0600

$17.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Low carbon steel
Package Quantity: 50
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1795525 Mfr #: U08450.031.0600
Material: Low carbon steelPackage Quantity: 50
System of Measurement: InchGrade: 2
Hex Size: 1/2"Length: 6"
Finish: Hot Dipped GalvanizedThread Style: Partially Threaded
Screw Size: 5/16"Size: 5/16"
Meets/Exceeds: ANSI/ASME B18.2.1Country of Origin (subject to change): Multiple

Description

Hex Head Lag Screw, Low Carbon Steel, Finish Hot Dipped Galvanized, Grade 1, Size 5/16 In., Length 6 In., Screw Size 5/16 In., Hex Size 1/2 In., Meets/Exceeds ANSI/ASME B18.2.1, Package Quantity 50

Reviews