Hex Lag Screw, Galv, 5/8x3 L, PK25

FABORY| Zoro #: G1559424| Mfr #: U08450.062.0300

$19.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Size: 5/8"
Meets/Exceeds: ANSI/ASME B18.2.1
Item: Hex Head Lag Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1559424 Mfr #: U08450.062.0300
Screw Size: 5/8"Meets/Exceeds: ANSI/ASME B18.2.1
Item: Hex Head Lag ScrewLength: 3"
Size: 5/8"Package Quantity: 25
Grade: 2System of Measurement: Inch
Material: Low carbon steelFinish: Hot Dipped Galvanized
Hex Size: 15/16"Thread Style: Partially Threaded
Country of Origin (subject to change): Multiple

Description

Hex Head Lag Screw, Low Carbon Steel, Finish Hot Dipped Galvanized, Grade 1, Size 5/8 In., Length 3 In., Screw Size 5/8 In., Hex Size 15/16 In., Meets/Exceeds ANSI/ASME B18.2.1, Package Quantity 25

Reviews