Hex Lag Screw, Galv, 5/8x7 L, PK25

FABORY| Zoro #: G0719397| Mfr #: U08450.062.0700

$31.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Low carbon steel
Package Quantity: 25
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0719397 Mfr #: U08450.062.0700
Material: Low carbon steelPackage Quantity: 25
System of Measurement: InchGrade: 2
Hex Size: 15/16"Length: 7"
Finish: Hot Dipped GalvanizedThread Style: Partially Threaded
Screw Size: 5/8"Size: 5/8"
Meets/Exceeds: ANSI/ASME B18.2.1Country of Origin (subject to change): Multiple

Description

Hex Head Lag Screw, Low Carbon Steel, Finish Hot Dipped Galvanized, Grade 1, Size 5/8 In., Length 7 In., Screw Size 5/8 In., Hex Size 15/16 In., Meets/Exceeds ANSI/ASME B18.2.1, Package Quantity 25

Reviews