THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Hex Lag Screw, Gr 2, 1/2 x 7In, PK25

FABORY| Zoro #: G1449716| Mfr #: U08450.050.0700

$22.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Size: 1/2"
Meets/Exceeds: ANSI/ASME B18.2.1
Item: Hex Head Lag Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1449716 Mfr #: U08450.050.0700
Screw Size: 1/2"Meets/Exceeds: ANSI/ASME B18.2.1
Item: Hex Head Lag ScrewLength: 7"
Size: 1/2"Package Quantity: 25
Grade: 2System of Measurement: Inch
Material: Low carbon steelFinish: Hot Dipped Galvanized
Hex Size: 3/4"Thread Style: Partially Threaded
Country of Origin (subject to change): Multiple

Description

Hex Head Lag Screw, Low Carbon Steel, Finish Hot Dipped Galvanized, Grade 1, Size 1/2 In., Length 7 In., Screw Size 1/2 In., Hex Size 3/4 In., Meets/Exceeds ANSI/ASME B18.2.1, Package Quantity 25

Reviews