LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Hex Lag Screw, Gr 2, 1/4 x 3 1/2In, PK100

FABORY| Zoro #: G0653362| Mfr #: U08450.025.0350

$15.28 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Low carbon steel
Package Quantity: 100
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0653362 Mfr #: U08450.025.0350
Material: Low carbon steelPackage Quantity: 100
System of Measurement: InchGrade: 2
Hex Size: 7/16"Length: 3-1/2"
Finish: Hot Dipped GalvanizedThread Style: Partially Threaded
Screw Size: 1/4"Size: 1/4"
Meets/Exceeds: ANSI/ASME B18.2.1Country of Origin (subject to change): Multiple

Description

Hex Head Lag Screw, Low Carbon Steel, Finish Hot Dipped Galvanized, Grade 1, Size 1/4 In., Length 3-1/2 In., Screw Size 1/4 In., Hex Size 7/16 In., Meets/Exceeds ANSI/ASME B18.2.1, Package Quantity 100

Reviews