THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Hex Lag Screw, Gr 2, 3/8 x 3In, PK50

FABORY| Zoro #: G2005866| Mfr #: U08450.037.0300

$14.89 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: Inch
Material: Low carbon steel
Length: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2005866 Mfr #: U08450.037.0300
System of Measurement: InchMaterial: Low carbon steel
Length: 3"Finish: Hot Dipped Galvanized
Screw Size: 3/8"Package Quantity: 50
Hex Size: 9/16"Size: 3/8"
Meets/Exceeds: ASME B18.2.1Grade: 2
Country of Origin (subject to change): Multiple

Description

Hex Head Lag Screw, Low Carbon Steel, Finish Hot Dipped Galvanized, Grade 1, Size 3/8 In., Length 3 In., Screw Size 3/8 In., Hex Size 9/16 In., Meets/Exceeds ASME B18.2.1, Package Quantity 50

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews