KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hex Lag Screw, Gr 2, 5/16 x 2 1/2In, PK100

FABORY| Zoro #: G1508604| Mfr #: U08450.031.0250

$19.79 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: Inch
Meets/Exceeds: ANSI/ASME B18.2.1
Length: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1508604 Mfr #: U08450.031.0250
System of Measurement: InchMeets/Exceeds: ANSI/ASME B18.2.1
Length: 2-1/2"Grade: 2
Screw Size: 5/16"Thread Style: Partially Threaded
Item: Hex Head Lag ScrewFinish: Hot Dipped Galvanized
Size: 5/16"Package Quantity: 100
Material: Low carbon steelHex Size: 1/2"
Country of Origin (subject to change): Multiple

Description

Hex Head Lag Screw, Low Carbon Steel, Finish Hot Dipped Galvanized, Grade 2, Size 5/16 In., Length 2-1/2 In., Thread Style Partially Threaded, Screw Size 5/16 In., Hex Size 1/2 In., Meets/Exceeds ANSI/ASME B18.2.1, Package Quantity 100

Reviews