Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Hex Lag Screw, SS, 1/2x4 1/2 L, PK5

FABORY| Zoro #: G0849441| Mfr #: U51900.050.0450

$20.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: Inch
Material: Stainless Steel
Length: 4-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0849441 Mfr #: U51900.050.0450
System of Measurement: InchMaterial: Stainless Steel
Length: 4-1/2"Finish: Plain
Screw Size: 1/2"Package Quantity: 5
Hex Size: 3/4"Size: 1/2"
Meets/Exceeds: -Country of Origin (subject to change): Multiple

Description

Hex Head Lag Screw, Stainless Steel, Finish Plain, Grade -, Size 1/2 In., Length 4-1/2 In., Thread Style -, Screw Size 1/2 In., Hex Size 3/4 In., Meets/Exceeds -, Package Quantity 5

Reviews