STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Hex Lag Screw, SS, 1/4x1 1/2 L, PK50

FABORY| Zoro #: G0551546| Mfr #: U51900.025.0150

$13.78 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Size: 1/4"
Meets/Exceeds: -
Item: Hex Head Lag Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0551546 Mfr #: U51900.025.0150
Screw Size: 1/4"Meets/Exceeds: -
Item: Hex Head Lag ScrewLength: 1-1/2"
Size: 1/4"Package Quantity: 50
Grade: -System of Measurement: Inch
Material: Stainless SteelFinish: Plain
Hex Size: 7/16"Thread Style: -
Country of Origin (subject to change): Multiple

Description

Hex Head Lag Screw, Stainless Steel, Finish Plain, Grade -, Size 1/4 In., Length 1-1/2 In., Thread Style -, Screw Size 1/4 In., Hex Size 7/16 In., Meets/Exceeds -, Package Quantity 50

Reviews