Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Hex Lag Screw, SS, 1/4x2 1/2 L, PK25

  • Zoro #: G0414845
  • Mfr #: U51900.025.0250
$6.74 ($0.27/unit)
  • Item: Hex Head Lag Screw
  • Material: 18-8 Stainless Steel
  • Finish: Plain
See full product details
Orders over $75 ship free.

Fabory #U51900.025.0250 Specifications

  • Zoro #: G0414845
  • Mfr #: U51900.025.0250
Item: Hex Head Lag Screw Material: 18-8 Stainless Steel
Finish: Plain Grade: 1135
Size: 1/4 in Length: 2 1/2 in
Thread Style: Partially Threaded System of Measurement: Inch
Screw Size: 1/4 in Package Quantity: 25
Meets/Exceeds: ASME B18.2.1 Hex Size: 7/16 in
Length (Straight Wireway): 2 1/2 in Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Hex Head Lag Screw, Stainless Steel, Finish Plain, Grade -, Size 1/4 In., Length 2-1/2 In., Thread Style -, Screw Size 1/4 In., Hex Size 7/16 In., Meets/Exceeds -, Package Quantity 25

Reviews of Fabory #U51900.025.0250