Hex Lag Screw, SS, 3/8x3 L, PK10

FABORY| Zoro #: G1746227| Mfr #: U51900.037.0300

$10.28 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Size: 3/8"
Meets/Exceeds: -
Item: Hex Head Lag Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1746227 Mfr #: U51900.037.0300
Screw Size: 3/8"Meets/Exceeds: -
Item: Hex Head Lag ScrewLength: 3"
Size: 3/8"Package Quantity: 10
Grade: -System of Measurement: Inch
Material: Stainless SteelFinish: Plain
Hex Size: 9/16"Thread Style: Partially Threaded
Country of Origin (subject to change): Multiple

Description

Hex Head Lag Screw, Stainless Steel, Finish Plain, Grade -, Size 3/8 In., Length 3 In., Thread Style -, Screw Size 3/8 In., Hex Size 9/16 In., Meets/Exceeds -, Package Quantity 10

Reviews