KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hex Lag Screw, SS, 3/8x4 1/2 L, PK10

FABORY| Zoro #: G2003976| Mfr #: U51900.037.0450

$13.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Size: 3/8"
Meets/Exceeds: ASME B18.2.1
Item: Hex Head Lag Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2003976 Mfr #: U51900.037.0450
Screw Size: 3/8"Meets/Exceeds: ASME B18.2.1
Item: Hex Head Lag ScrewLength: 4-1/2"
Size: 3/8"Package Quantity: 10
Grade: -System of Measurement: Inch
Material: Stainless SteelFinish: Plain
Hex Size: 9/16"Thread Style: Partially Threaded
Country of Origin (subject to change): Multiple

Description

Hex Head Lag Screw, Stainless Steel, Finish Plain, Grade -, Size 3/8 In., Length 4-1/2 In., Thread Style -, Screw Size 3/8 In., Hex Size 9/16 In., Meets/Exceeds -, Package Quantity 10

Reviews