BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Hex Lag Screw, SS, 3/8x4 L, PK10

FABORY| Zoro #: G1190682| Mfr #: U51900.037.0400

$12.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Size: 3/8"
Meets/Exceeds: -
Item: Hex Head Lag Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1190682 Mfr #: U51900.037.0400
Screw Size: 3/8"Meets/Exceeds: -
Item: Hex Head Lag ScrewLength: 4"
Size: 3/8"Package Quantity: 10
Grade: -System of Measurement: Inch
Material: Stainless SteelFinish: Plain
Hex Size: 9/16"Thread Style: -
Country of Origin (subject to change): Multiple

Description

Hex Head Lag Screw, Stainless Steel, Finish Plain, Grade -, Size 3/8 In., Length 4 In., Thread Style -, Screw Size 3/8 In., Hex Size 9/16 In., Meets/Exceeds -, Package Quantity 10

Reviews