Hex Lag Screw, SS, 5/16x2 L, PK25

FABORY| Zoro #: G1542816| Mfr #: U51900.031.0200

$15.05 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: Inch
Meets/Exceeds: -
Length: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1542816 Mfr #: U51900.031.0200
System of Measurement: InchMeets/Exceeds: -
Length: 2"Grade: -
Screw Size: 5/16"Thread Style: -
Item: Hex Head Lag ScrewFinish: Plain
Size: 5/16"Package Quantity: 25
Material: Stainless SteelHex Size: 1/2"
Country of Origin (subject to change): Multiple

Description

Hex Head Lag Screw, Stainless Steel, Finish Plain, Grade -, Size 5/16 In., Length 2 In., Thread Style -, Screw Size 5/16 In., Hex Size 1/2 In., Meets/Exceeds -, Package Quantity 25

Reviews