Hex Lag Screw, SS, 5/16x6 L, PK10

FABORY| Zoro #: G2029763| Mfr #: U51900.031.0600

$154.86 /pk

This item ships free. Details.Standard ground shipping.
Details:
Screw Size: 5/16"
Meets/Exceeds: ASME B18.2.1
Item: Hex Head Lag Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2029763 Mfr #: U51900.031.0600
Screw Size: 5/16"Meets/Exceeds: ASME B18.2.1
Item: Hex Head Lag ScrewLength: 6"
Size: 5/16"Package Quantity: 10
Grade: -System of Measurement: Inch
Material: Stainless SteelFinish: Plain
Hex Size: 1/2"Thread Style: Partially Threaded
Country of Origin (subject to change): Multiple

Description

Hex Head Lag Screw, Stainless Steel, Finish Plain, Grade -, Size 5/16 In., Length 6 In., Thread Style -, Screw Size 5/16 In., Hex Size 1/2 In., Meets/Exceeds -, Package Quantity 10

Reviews