LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Hex Lag Screw, Zinc, 1/2x7 L, PK25

FABORY| Zoro #: G0893383| Mfr #: U08280.050.0700

$21.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: Inch
Material: Low carbon steel
Length: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0893383 Mfr #: U08280.050.0700
System of Measurement: InchMaterial: Low carbon steel
Length: 7"Finish: zinc plated
Screw Size: 1/2"Package Quantity: 25
Hex Size: 3/4"Size: 1/2"
Meets/Exceeds: ANSI/ASME B18.2.1Grade: 2
Country of Origin (subject to change): Multiple

Description

Hex Head Lag Screw, Low Carbon Steel, Finish Zinc Plated, Grade 1, Size 1/2 In., Length 7 In., Screw Size 1/2 In., Hex Size 3/4 In., Meets/Exceeds ANSI/ASME B18.2.1, Package Quantity 25

Reviews