Hex Lag Screw, Zinc, 1/4x2 L, Pk100

FABORY| Zoro #: G1527224| Mfr #: U08280.025.0200

$7.14 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Low carbon steel
Package Quantity: 100
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1527224 Mfr #: U08280.025.0200
Material: Low carbon steelPackage Quantity: 100
System of Measurement: InchGrade: 2
Hex Size: 7/16"Length: 2"
Finish: zinc platedThread Style: Partially Threaded
Screw Size: 1/4"Size: 1/4"
Meets/Exceeds: ASME B18.2.1Country of Origin (subject to change): Multiple

Description

Hex Head Lag Screw, Low Carbon Steel, Finish Zinc Plated, Grade 1, Size 1/4 In., Length 2 In., Screw Size 1/4 In., Hex Size 7/16 In., Meets/Exceeds ASME B18.2.1, Package Quantity 100

Reviews