Hex Lag Screw, Zinc, 1/4x6 L, PK100

FABORY| Zoro #: G1293354| Mfr #: U08280.025.0600

$15.49 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: Inch
Material: Low carbon steel
Length: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1293354 Mfr #: U08280.025.0600
System of Measurement: InchMaterial: Low carbon steel
Length: 6"Finish: zinc plated
Screw Size: 1/4"Package Quantity: 100
Hex Size: 7/16"Size: 1/4"
Meets/Exceeds: ANSI/ASME B18.2.1Grade: 2
Country of Origin (subject to change): Multiple

Description

Hex Head Lag Screw, Low Carbon Steel, Finish Zinc Plated, Grade 1, Size 1/4 In., Length 6 In., Screw Size 1/4 In., Hex Size 7/16 In., Meets/Exceeds ANSI/ASME B18.2.1, Package Quantity 100

Reviews