Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Hex Lag Screw, Zinc, 3/4x3 L, PK20

FABORY| Zoro #: G1004586| Mfr #: U08280.075.0300

$27.72 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Low carbon steel
Package Quantity: 20
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1004586 Mfr #: U08280.075.0300
Material: Low carbon steelPackage Quantity: 20
System of Measurement: InchGrade: 2
Hex Size: 1-1/8"Length: 3"
Finish: zinc platedThread Style: Partially Threaded
Screw Size: 3/4"Size: 3/4"
Meets/Exceeds: ANSI/ASME B18.2.1Country of Origin (subject to change): Multiple

Description

Hex Head Lag Screw, Low Carbon Steel, Finish Zinc Plated, Grade 1, Size 3/4 In., Length 3 In., Screw Size 3/4 In., Hex Size 1-1/8 In., Meets/Exceeds ANSI/ASME B18.2.1, Package Quantity 20

Reviews