BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Hex Lag Screw, Zinc, 3/4x6 L, PK20

FABORY| Zoro #: G1053814| Mfr #: U08280.075.0600

$43.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Size: 3/4"
Meets/Exceeds: ANSI/ASME B18.2.1
Item: Hex Head Lag Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1053814 Mfr #: U08280.075.0600
Screw Size: 3/4"Meets/Exceeds: ANSI/ASME B18.2.1
Item: Hex Head Lag ScrewLength: 6"
Size: 3/4"Package Quantity: 20
Grade: 2System of Measurement: Inch
Material: Low carbon steelFinish: zinc plated
Hex Size: 1-1/8"Thread Style: Partially Threaded
Country of Origin (subject to change): Multiple

Description

Hex Head Lag Screw, Low Carbon Steel, Finish Zinc Plated, Grade 1, Size 3/4 In., Length 6 In., Screw Size 3/4 In., Hex Size 1-1/8 In., Meets/Exceeds ANSI/ASME B18.2.1, Package Quantity 20

Reviews