Hex Lag Screw, Zinc, 3/8x5 L, PK50

FABORY| Zoro #: G0761031| Mfr #: U08280.037.0500

$13.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Low carbon steel
Package Quantity: 50
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0761031 Mfr #: U08280.037.0500
Material: Low carbon steelPackage Quantity: 50
System of Measurement: InchGrade: 2
Hex Size: 9/16"Length: 5"
Finish: zinc platedThread Style: Partially Threaded
Screw Size: 3/8"Size: 3/8"
Meets/Exceeds: ASME B18.2.1Country of Origin (subject to change): Multiple

Description

Hex Head Lag Screw, Low Carbon Steel, Finish Zinc Plated, Grade 1, Size 3/8 In., Length 5 In., Screw Size 3/8 In., Hex Size 9/16 In., Meets/Exceeds ASME B18.2.1, Package Quantity 50

Reviews