Hex Lag Screw, Zinc, 3/8x6 L, PK50

FABORY| Zoro #: G1992733| Mfr #: U08280.037.0600

$21.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Size: 3/8"
Meets/Exceeds: ASME B18.2.1
Item: Hex Head Lag Screw
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1992733 Mfr #: U08280.037.0600
Screw Size: 3/8"Meets/Exceeds: ASME B18.2.1
Item: Hex Head Lag ScrewLength: 6"
Size: 3/8"Package Quantity: 50
Grade: 2System of Measurement: Inch
Material: Low carbon steelFinish: zinc plated
Hex Size: 9/16"Thread Style: Partially Threaded
Country of Origin (subject to change): Multiple

Description

Hex Head Lag Screw, Low Carbon Steel, Finish Zinc Plated, Grade 1, Size 3/8 In., Length 6 In., Screw Size 3/8 In., Hex Size 9/16 In., Meets/Exceeds ASME B18.2.1, Package Quantity 50

Reviews